Beli diadora safety shoes di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Petzl Helmet Vertex Vent (Helm Proyek)Deskripsi:VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EACatribut:
- Head Size (cm): 53 to 63
- Helmet Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
- Petzl Safety Body Harness Astro Bod Fast (Sabuk Keselamatan/Safety Harness)Deskripsi:ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachmentatribut:
- Material: Nylon, polyster, aluminum, steel
- Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
- Petzl Safety Body Harness Volt (Sabuk Keselamatan)Deskripsi:VOLT® Fall arrest and work positioning harness with attachment point for vertical progression on rail or cable The fall arrest and work positioning VOLT harness is very easily donned thanks to its EASYFIT design: a vest ensures the harness keeps its shape and the FAST automatic buckles on the waistbelt and leg loops allow the harness to be donned with both feet on the ground. The VOLT harness' anatomical design and wide, semi-rigid waistbelt ensure comfort throughout the work day. Its LADDER CLIMB attachment point allows for ventral attachment of the fall-arrest trolley, thus ensuring optimal comfort during progression. It is certified to European and Russian standards. Rapid donning thanks to the EASYFIT design: - vest ensures the harness keeps its shape - FAST automatic buckles on the waistbelt and leg loops allow the harness to be very easily donned, with both feet on the ground. These buckles retain their adjustment settings between donnings. Comfortable throughout the work day: - anatomical design is close-fitting, while giving optimal freedom of movement - lightweight, breathable construction - wide, semi-rigid waistbelt for excellent support - for vertical progression with a rail or cable-based fall protection system, the LADDER CLIMB attachment point allows for ventral attachment of the fall-arrest trolley: it distributes the load on the waistbelt and thus ensures optimal comfort during progression. In case of a fall, this attachment point automatically moves upward to a sternal position to ensure a vertical post-fall body position. - leg loop foam position can be adjusted for perfect positioning - side slots allow a seat to be installed for greater comfort in prolonged suspension Easy to use: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - side attachment points can be folded down to prevent them snagging accidentally when not in use - stowage system for the MGO connectors on fall arrest lanyards, on each shoulder strap. In case of a fall, this system releases the MGO connectors and allows the absorber to be deployed. - fall indicators on the sternal and dorsal attachment points. If a fall indicator is visible after a fall, the harness must be retired. - equipment loops, slots for CARITOOL tool holder and TOOLBAG tool pouch allow easy organization of work tools -LADDER CLIMB attachment point: for attaching the trolley of a rail or cable-based fall protection system -Side attachment points: for attaching a positioning lanyard for use in double mode -Sternal attachment point: for attaching a fall arrest system -Dorsal attachment point: for attaching a fall arrest system -Rear waistbelt attachment point: for attaching a restraint lanyardatribut:
- Certifications: CE EN 361, CE EN 358, EAC
- A-Stabil Full Safety Body Harness (Sabuk Keselamatan/Safety Harness)atribut:
- Size: Universal
- Petzl ID S Descender for 10mm to 11.5m (Alat Turun Tali)atribut:
- UNSPSC: 31160000
- Accessory Type: Petzl ID S Descender for 10 mm to 11.5 m
- GOSAVE Full Body Harness Pro Absorber Double Big HookDeskripsi:- Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabineratribut:
- Material: Polyester
- Maximum Load Capacity (kg): +- 125
- Rope Length (cm): +- 135
- Webbing Width (mm): 50
- Petzl Karabiner Oval Ringan OK (Karabiner Oval)Deskripsi:The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 25
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 7
- Gate Opening (mm): 22.0
- Petzl Helmet Vertex Comfortable (Helm Proyek)Deskripsi:The VERTEX helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. The unventilated outer shell protects against electrical hazards, molten metal splash and flames. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus meeting the specific additional needs of professionals.atribut:
- Certifications: EN 12492 / EN 397
- Head Size (cm): 53 to 63
- Helmet Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
- Petzl Ascension HandledDeskripsi:ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versionsatribut:
- Material: Aluminium, stainless steel, plastic, rubber, nylon
- Rope Compatibility (mm): 8 to 13
- Certifications: CE EN 567, UIAA
- Petzl Absorbica Y Lanyard+MGODeskripsi:ABSORBICA-Y European version Double lanyard with integrated energy absorber Double lanyard with a compact, integrated energy absorber, for continuous protection when passing intermediate anchors. It is available in 80 or 150 cm versions (without connectors). The 150 cm version has elasticated arms, to avoid hindering progression. Available with or without MGO large-opening connectors, it is certified to European and Russian standards. Designed for continuous protection when passing intermediate anchor points Absorbs energy in case of a fall: - tearing of the energy absorber webbing limits the impact force on the user - works with users who weigh between 50 and 130 kg - progressive tearing reduces the deceleration on lightweight users Minimal bulk: - compact energy absorber facilitates handling - the 150 cm version has elasticated arms, to avoid hindering progression Abrasion resistance: - durable zippered fabric pouch protects the energy absorber from abrasion or contaminants while allowing for regular inspection of the absorber - lanyard and pouch reduce the risk of cuts and potential severing over edges Two options for installation on the harness, depending on use: - frequent connection/disconnection: with a carabiner held in correct position by the STRING (included with the lanyard) or with a MICRO SWIVEL to avoid tangling - semi-permanent connection: with a RING OPEN whose circular shape ensures optimal positioning, or with a SWIVEL OPEN to avoid tangling Available without connector or with MGO large-opening connectors, also in two lengths: 80 and 150 cm
- Petzl Safety Body Harness Astro Bod Fast (Sabuk Keselamatan/Safety Harness)atribut:
- Certifications: ANSI Z359.11, ANSI 459.1, NFPA 2500 class III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B, compliant with the Japanese standard for fall protection, GB 6095, XF 494
- Leg Loops (cm): 47-62
- Material: Nylon, polyester, aluminum, steel
- Size: 1
- Stature (cm): 165-185
- Waist Belt (cm): 70-93
- Petzl Senter Kepala Tikkina Hijau (Senter Kepala)Deskripsi:TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable batteryatribut:
- Certifications: CE
- Petzl Safety Body Harness Simba (Sabuk Keselamatan/Safety Harness)Deskripsi:SIMBA Full body adjustable harness for children less than 40 kg Because small children do not have well-defined hips for a waistbelt to latch onto, the full body design is necessary for safety. -For children from 5 to 10 years old weighing under 40 kg -Fully adjustable shoulder straps and leg loops for precise fit -Bicolor webbing (black inside, colored outside) facilitates donning -Four DOUBLEBACK adjustment bucklesatribut:
- Material: High-strength nylon and polyester webbing
- Certifications: CE, EN 12 277 type B, UIAA 105
- Leg Loop (cm): Max. 51
- Torso Length (cm): 35-60
- TONATA Full Safety Body Harness Single Lanyard Big Hook (Sabuk Keselamatan/Safety Harness)Deskripsi:Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KGatribut:
- Color: Blue-Black
- Material: Solid PE Fabric / Hook Besi
- Petzl Asap Fall Arrester + OK Triatlock (Alat Pencegah Jatuh)atribut:
- Material: Aluminium, Stainless Steel
- Petzl Grillon with LanyardDeskripsi:GRILLON Adjustable lanyard for work positioning The GRILLON adjustable lanyard is used to make work positioning systems, to complement a fall-arrest system. Its length can be very easily and precisely adjusted as necessary for comfortable positioning at the work station. Depending on the configuration, it can be used in single or double mode. GRILLON is available in two colors and seven lengths (2, 3, 4, 5, 10, 15 and 20 m). It is certified to North American, European and Russian standards. Easy to use: the fine adjustment system allows length to be precisely adjusted for comfortable positioning at a work station Can be used in two ways: - double mode (on the harness side attachment points) when the user works with weight on his/her feet. This type of attachment ensures better load distribution on the belt. Length is adjusted by pressing on the pivoting cam - single mode, on the harness ventral attachment point, when the anchor is located above the user, so that the load is comfortably distributed between the belt and leg loops. Length is adjusted by operating the handle, while holding the free end of the lanyard Sewn terminations on both ends with plastic sheath to keep the connector in position and protect the rope from abrasion Protective sheath protects the rope from abrasive contact and enhances rope glide. This protection can be removed for single mode use, to bring the user closer to the anchor Available in seven lengths: 2, 3, 4, 5, 10, 15 and 20 m. Lanyard length is immediately identified by a color-coded label at the connector end Available in two colors: white/yellow and black Replacement ropes availableatribut:
- Material: Nylon, polyester, aluminum
- Certifications: ANSI Z359.3, CSA Z259.11, CE EN 358, CE EN 12841 type C, EAC
- Length (m): 3
- Color: White-Yellow
- 4Life White Bag KitDeskripsi:Kit P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.atribut:
- Material: Baby Ripstop
- Color: White
- Petzl Croll Chest Rope Clamp SDeskripsi:CROLL® S Reinforced chest ascender for thin to medium-diameter ropes Designed for rope ascents, the CROLL S chest ascender is lightweight and simple to use. The attachment holes ensure efficient positioning during ascents. The stainless steel wear plate improves durability by reinforcing the rope friction zone. It is compatible with ropes measuring 8 to 11 mm in diameter. Efficient and easy to use during rope ascents: - used with the BASIC ascender or the ASCENSION handled ascender for rope ascents - lower hole is angled to keep the chest ascender flat - upper hole for attaching a TORSE shoulder strap to keep the ascender in position - catch is opened by pinching, for simple, quick manipulation Reinforced for durability: - stainless steel wear plate for improved durability - stainless steel cam has better resistance to corrosion Adapted for intensive caving: - compatible with ropes measuring 8 to 11 mm in diameter - lightweight, only 85 g - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or muddy ropes...)atribut:
- Material: Aluminium frame, stainless steel cam and wear plate, nylon safety catch
- Rope Compatibility (mm): 8 to 11
- Certifications: CE EN 567, UIAA
- Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)Deskripsi:OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in blackatribut:
- Material: Steel
- Locking system: Screw-Lock
- Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
- Color: Gold
- Major Axis Strength (kN): 38
- Minor Axis Strength (kN): 16
- Open Gate Strength (kN): 15
- Gate Opening (mm): 22.0
Daftar Harga diadora safety shoes Terbaru November 2026
| Petzl Safety Body Harness Avao (Sabuk Keselamatan) | Rp4.799.900 |
| Petzl Helmet Vertex Vent (Helm Proyek) | Rp1.999.900 |
| Petzl Safety Body Harness Astro Bod Fast (Sabuk Keselamatan/Safety Harness) | Rp10.999.900 |
| Petzl Safety Body Harness Volt (Sabuk Keselamatan) | Rp7.899.900 |
| A-Stabil Full Safety Body Harness (Sabuk Keselamatan/Safety Harness) | Rp189.900 |
| Petzl ID S Descender for 10mm to 11.5m (Alat Turun Tali) | Rp7.299.900 |
| GOSAVE Full Body Harness Pro Absorber Double Big Hook | Rp539.900 |
| Petzl Karabiner Oval Ringan OK (Karabiner Oval) | Rp599.900 |
| Petzl Helmet Vertex Comfortable (Helm Proyek) | Rp2.399.900 |
| Petzl Ascension Handled | Rp1.499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Body%20Harness%20Avao%20(Sabuk%20Keselamatan)/P103084611-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Helmet%20Vertex%20Vent%20(Helm%20Proyek)/P103084532-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Body%20Harness%20Astro%20Bod%20Fast%20(Sabuk%20Keselamatan%2FSafety%20Harness)/P103084620-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Body%20Harness%20Volt%20(Sabuk%20Keselamatan)/P103084727-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/A-Stabil%20Full%20Safety%20Body%20Harness%20(Sabuk%20Keselamatan%2FSafety%20Harness)/P102926277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20ID%20S%20Descender%20for%2010mm%20to%2011_5m%20(Alat%20Turun%20Tali)/c1P110220433-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Pro%20Absorber%20Double%20Big%20Hook/P102925889-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Oval%20Ringan%20OK%20(Karabiner%20Oval)/ofP103084879-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Helmet%20Vertex%20Comfortable%20(Helm%20Proyek)/bdP105711409-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Petzl%20Ascension%20Handled/P103084578-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/Petzl%20Absorbica%20Y%20Lanyard%2BMGO/P103084851-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Body%20Harness%20Astro%20Bod%20Fast%20(Sabuk%20Keselamatan%2FSafety%20Harness)/7aP112389262-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Senter%20Kepala%20Tikkina%20Hijau%20(Senter%20Kepala)/mnP103084815-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Body%20Harness%20Simba%20(Sabuk%20Keselamatan%2FSafety%20Harness)/P103084709-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/TONATA%20Full%20Safety%20Body%20Harness%20Single%20Lanyard%20Big%20Hook%20(Sabuk%20Keselamatan%2FSafety%20Harness)/duP111127498-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Asap%20Fall%20Arrester%20%2B%20OK%20Triatlock%20(Alat%20Pencegah%20Jatuh)/P103084602-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/Petzl%20Grillon%20with%20Lanyard/P103084833-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20White%20Bag%20Kit/lfP104730771-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Petzl%20Croll%20Chest%20Rope%20Clamp%20S/P103084569-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Baja%20Screw%20Lock%20Oxan%20(Kait%20Pengaman)/P103084958-1.jpeg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)